BUSS 170M3745 FUSE 250A 1250V 1*FKE

Item #: 0951147

Cat #: 170M3745

UPC: 051712257121

$ 880.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M3745 FUSE 250A 1250V

Overview

BUS 170M3745 FUSE 250A 1250V
Also known as: 051712257121, 170M3745, BUS170M3745

Specifications

Amps: 250
Interrupt Rating DC: 100 kA
Amps: 250
Interrupt Rating DC: 100 kA