BUSS 170M3743 FUSE 160A 1250V 1*FKE

Item #: 0951144

Cat #: 170M3743

UPC: 051712257107

$ 858.46 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3743 FUSE 160A 1250V

Overview

BUS 170M3743 FUSE 160A 1250V
Also known as: 051712257107, 170M3743, BUS170M3743

Specifications

No Specifications Available