BUSS 170M3742 FUSE 125A 1250V 1*FKE

Item #: 0951142

Cat #: 170M3742

UPC: 051712257091

$ 858.46 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3742 FUSE 125A 1250V

Overview

BUS 170M3742 FUSE 125A 1250V
Also known as: 051712257091, 170M3742, BUS170M3742

Specifications

No Specifications Available