BUSS 170M3740 FUSE 80A 1250V 1*FKE/

Item #: 0951138

Cat #: 170M3740

UPC: 051712257077

$ 813.57 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3740 FUSE 80A 1250V 1

Overview

BUS 170M3740 FUSE 80A 1250V 1
Also known as: 051712257077, 170M3740, BUS170M3740

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse