BUSS 170M3738 FUSE 50A 1250V 1*FKE/

Item #: 0951135

Cat #: 170M3738

UPC: 051712257053

$ 847.52 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3738 FUSE 50A 1250V 1

Overview

BUS 170M3738 FUSE 50A 1250V 1
Also known as: 051712257053, 170M3738, BUS170M3738

Specifications

No Specifications Available