BUSS 170M3719 FUSE 400A 690V 1*FU/1

Item #: 0951127

Cat #: 170M3719

UPC: 051712257015

$ 599.46 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3719 FUSE 400A 690V 1

Overview

BUS 170M3719 FUSE 400A 690V 1
Also known as: 051712257015, 170M3719, BUS170M3719

Specifications

Amps: 400
Type: Square
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square