250A Square Body Fuse, US Style, Size 1, No Indicator, 690/700V

Item #: 0951122

Cat #: 170M3716

UPC: 051712256988

$ 599.46 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Square Body High Speed Fuse, US Style, Size 1, -FU/115 Without Indicator, 690/700V (IEC/UL)

Overview

250 Amp Square Body High Speed Fuse, US Style, Size 1, -FU/115 Without Indicator, 690/700V (IEC/UL)

Square body US style bolted tags high speed fuses for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with Type K indicator for a microswitch.

Also known as: 051712256988, 170M3716, BUS170M3716

Specifications

Amps: 250
Type: Fuse, Square Body
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Fuse, Square Body