FUSE 200A 690V 1 FU 115 AR UC

Item #: 0951120

Cat #: 170M3715

UPC: 051712256971

$ 524.91 EA
Company wide:
0 in stock
Documents & Guides
FUSE 200A 690V 1 FU 115 AR UC

Overview

FUSE 200A 690V 1 FU 115 AR UC
Also known as: 051712256971, 170M3715, BUS170M3715

Specifications

No Specifications Available