FUSE 125A 690V 1*FU/115 AR UC

Item #: 0951116

Cat #: 170M3713

UPC: 051712256957

$ 524.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 125 A, AC 690 V, compact size 1, 45 x 45 x 140 mm, aR, IEC, UL

Overview

Fuse-link, high speed, 125 A, AC 690 V, compact size 1, 45 x 45 x 140 mm, aR, IEC, UL

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712256957, 170M3713, BUS170M3713

Specifications

Volts AC: 150
Amps: 5
Volts DC: 150
Speed: Very Fast Acting
Mounting: Clip
Interrupt Rating DC: 20 kA
Volts AC: 150
Volts DC: 150
Mounting: Clip
Amps: 5
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA