Chandelier, 8-Light, Linear, 60 Watt, Olde Bronze

Item #: 0951099

Cat #: 43457OZ

UPC: 783927470148

$ 1159.99 EA
Company wide:
0 in stock
Documents & Guides
Chandelier, 8-Light, Linear, 60 Watt, Medium Base, Olde Bronze Finish, Clear Seeded Glass Diffuser

Overview

Chandelier, 8-Light, Linear, 60 Watt, Medium Base, Olde Bronze Finish, Clear Seeded Glass Diffuser
Also known as: 783927470148, 43457OZ, KIC43457OZ

Specifications

Length: 42 in
Color: Olde Bronze
Volts AC: 120
Wattage: 60
Material: Steel
Width: 15 in
Type: Chandelier
Light Technology: Incandescent
Length: 42 in
Volts AC: 120
Material: Steel
Type: Chandelier
Color: Olde Bronze
Wattage: 60
Width: 15 in
Light Technology: Incandescent