BUSS 170M3691 FUSE 100A 1250V 1*FU/

Item #: 0951096

Cat #: 170M3691

UPC: 051712792448

$ 721.48 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3691 FUSE 100A 1250V

Overview

BUS 170M3691 FUSE 100A 1250V
Also known as: 051712792448, 170M3691, BUS170M3691

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse