BUSS 170M3690 FUSE 80A 1250V 1*FU/1

Item #: 0951094

Cat #: 170M3690

UPC: 051712256827

$ 715.98 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3690 FUSE 80A 1250V 1

Overview

BUS 170M3690 FUSE 80A 1250V 1
Also known as: 051712256827, 170M3690, BUS170M3690

Specifications

Amps: 80
Interrupt Rating DC: 100 kA
Amps: 80
Interrupt Rating DC: 100 kA