FUSE 630A 690V 1*FU/78 AR UC

Item #: 0951068

Cat #: 170M3623

UPC: 051712799591

$ 633.67 EA
Company wide:
0 in stock
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 630A, 200 kAIC, None, Fuse, Blade end X blade end, Class aR - 170M3623

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 630A, 200 kAIC, None, Fuse, Blade end X blade end, Class aR - 170M3623

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799591, 170M3623, BUS170M3623

Specifications

Amps: 630
Type: Square
Interrupt Rating DC: 200
Amps: 630
Interrupt Rating DC: 200
Type: Square