BUSS 170M3619 FUSE 400A 690V 1*FU/7

Item #: 0951061

Cat #: 170M3619

UPC: 051712799096

$ 433.81 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3619 FUSE 400A 690V 1

Overview

BUS 170M3619 FUSE 400A 690V 1
Also known as: 051712799096, 170M3619, BUS170M3619

Specifications

No Specifications Available