FUSE 250A 690V 1*FU/78 AR UC

Item #: 0951056

Cat #: 170M3616

UPC: 051712799065

$ 470.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 250 A, AC 690 V, compact size 1, 45 x 45 x 110 mm, aR, IEC, UL

Overview

Fuse-link, high speed, 250 A, AC 690 V, compact size 1, 45 x 45 x 110 mm, aR, IEC, UL

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799065, 170M3616, BUS170M3616

Specifications

Amps: 250
Type: Square
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Square