BUSS 170M3613 FUSE 125A 690V 1 FU 7

Item #: 0951049

Cat #: 170M3613

UPC: 051712792257

$ 470.23 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3613 FUSE 125A 690V 1

Overview

BUS 170M3613 FUSE 125A 690V 1
Also known as: 051712792257, 170M3613, BUS170M3613

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse