BUSS 170M3521 FUSE 500A 690V 1*GN/5

Item #: 0951004

Cat #: 170M3521

UPC: 051712256469

$ 560.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M3521 FUSE 500A 690V 1

Overview

BUS 170M3521 FUSE 500A 690V 1
Also known as: 051712256469, 170M3521, BUS170M3521

Specifications

Mounting: Flush
Amps: 500
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 500