Fuse-Link, High Speed, 630A, 690VAC, Compact Size 1, aR, IEC, UL, Single Indicator

Item #: 0950986

Cat #: 170M3473

UPC: 051712217200

$ 760.05 EA
Company wide:
0 in stock
Documents & Guides
Fuse-Link, High Speed, 630 Amp, 690 Volt AC, Compact Size 1, aR, IEC, UL, Single Indicator

Overview

Fuse-Link, High Speed, 630 Amp, 690 Volt AC, Compact Size 1, aR, IEC, UL, Single Indicator

Square body flush-end contact high speed fuses, for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Catalog numbers available with visual indicator and Type K indicator for a microswitch.

Also known as: 051712217200, 170M3473, BUS170M3473

Specifications

Volts AC: 690
Amps: 630
Type: Fuse Link
Speed: High-Speed
Volts AC: 690
Type: Fuse Link
Amps: 630
Speed: High-Speed