FUSE 550A 690V 1*BKN/50 AR UC

Item #: 0950985

Cat #: 170M3472

UPC: 051712815154

$ 727.19 EA
Company wide:
0 in stock
Documents & Guides
Fuse-link, high speed, 550 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 550 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712815154, 170M3472, BUS170M3472

Specifications

Mounting: Flush
Amps: 550
Type: Square Body
Mounting: Flush
Type: Square Body
Amps: 550