BUSS 170M3471-G 500A 690V 1*BKN/50

Item #: 0950983

Cat #: 170M3471-G

UPC: 051712236041

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M3471-G 500A 690V 1*BK

Overview

BUS 170M3471-G 500A 690V 1*BK
Also known as: 051712236041, 170M3471-G, BUS170M3471G

Specifications

No Specifications Available