BUSS 170M3471 FUSE 500A 690V 1*BKN/

Item #: 0950981

Cat #: 170M3471

UPC: 051712256223

$ 617.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3471 FUSE 500A 690V 1

Overview

BUS 170M3471 FUSE 500A 690V 1
Also known as: 051712256223, 170M3471, BUS170M3471

Specifications

No Specifications Available