BUSS 170M3470 FUSE 450A 690V 1*BKN/

Item #: 0950979

Cat #: 170M3470

UPC: 051712256216

$ 658.81 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3470 FUSE 450A 690V 1

Overview

BUS 170M3470 FUSE 450A 690V 1
Also known as: 051712256216, 170M3470, BUS170M3470

Specifications

No Specifications Available