FUSE 350A 690V 1*BKN/50 AR UC

Item #: 0950975

Cat #: 170M3468

UPC: 051712815147

$ 598.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 350 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 350 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712815147, 170M3468, BUS170M3468

Specifications

Amps: 350
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 200
Amps: 350
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 200