Fuse, Square Body DIN 43-653, Size 1, Indicator, 315A, 690/700VAC

Item #: 0950974

Cat #: 170M3467

UPC: 051712799980

$ 545.43 EA
Company wide:
0 in stock
Documents & Guides
315 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -BKN/-, Visual Indicator, Type K for Microswitch, 690/700 Volt AC (IEC/UL)

Overview

315 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -BKN/-, Visual Indicator, Type K for Microswitch, 690/700 Volt AC (IEC/UL)
Also known as: 051712799980, 170M3467, BUS170M3467

Specifications

Mounting: Flush
Type: Square Body
Interrupt Rating DC: 200
Amps: 315
Mounting: Flush
Interrupt Rating DC: 200
Type: Square Body
Amps: 315