BUSS 170M3466 FUSE 250A 690V 1*BKN/

Item #: 0950972

Cat #: 170M3466

UPC: 051712219457

$ 541.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M3466 FUSE 250A 690V 1

Overview

BUS 170M3466 FUSE 250A 690V 1
Also known as: 051712219457, 170M3466, BUS170M3466

Specifications

Amps: 250
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 200
Amps: 250
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 200