FUSE 160A 690V 1*BKN/50 AR UC

Item #: 0950968

Cat #: 170M3464

UPC: 051712799966

$ 531.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 160 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 160 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799966, 170M3464, BUS170M3464

Specifications

Mounting: Flush
Amps: 160
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 160
Interrupt Rating DC: 200