BUSS 170M3461 FUSE 80A 690V 1*BKN/5

Item #: 0950965

Cat #: 170M3461

UPC: 051712799935

$ 523.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3461 FUSE 80A 690V 1*

Overview

BUS 170M3461 FUSE 80A 690V 1*
Also known as: 051712799935, 170M3461, BUS170M3461

Specifications

No Specifications Available