BUSS 170M3460 FUSE 63A 690V 1*BKN/5

Item #: 0950963

Cat #: 170M3460

UPC: 051712799928

$ 471.68 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3460 FUSE 63A 690V 1*

Overview

BUS 170M3460 FUSE 63A 690V 1*
Also known as: 051712799928, 170M3460, BUS170M3460

Specifications

No Specifications Available