BUSS 170M3446 FUSE 315A 1250V 1*BKN

Item #: 0950957

Cat #: 170M3446

UPC: 051712256179

$ 736.99 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3446 FUSE 315A 1250V

Overview

BUS 170M3446 FUSE 315A 1250V
Also known as: 051712256179, 170M3446, BUS170M3446

Specifications

No Specifications Available