BUSS 170M3444 FUSE 200A 1250V 1*BKN

Item #: 0950953

Cat #: 170M3444

UPC: 051712256155

$ 932.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3444 FUSE 200A 1250V

Overview

BUS 170M3444 FUSE 200A 1250V
Also known as: 051712256155, 170M3444, BUS170M3444

Specifications

Amps: 200
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 200
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 100 kA