BUSS 170M3443 FUSE 160A 1250V 1*BKN

Item #: 0950952

Cat #: 170M3443

UPC: 051712256148

$ 890.52 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3443 FUSE 160A 1250V

Overview

BUS 170M3443 FUSE 160A 1250V
Also known as: 051712256148, 170M3443, BUS170M3443

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse