Fuse, Square Body, Flush End Contacts, 630A, 690/700VAC, w/Indicator

Item #: 0950941

Cat #: 170M3423

UPC: 051712256087

$ 307.96 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Square Body, Semi-Conductor, Flush End Contacts, 630 Amp, 690/700 Volt AC, with Visual Indicator

Overview

Fuse, Square Body, Semi-Conductor, Flush End Contacts, 630 Amp, 690/700 Volt AC, with Visual Indicator

Square body flush-end contact high speed fuses, for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Catalog numbers available with visual indicator and Type K indicator for a microswitch. 

Also known as: 051712256087, 170M3423, BUS170M3423

Specifications

Size: 1
Amps: 630
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Size: 1
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Amps: 630
Class: aR
Volts AC Range: 690 - 700