FUSE 550A 690V 1BN/50 AR UC

Item #: 0950940

Cat #: 170M3422

UPC: 051712256070

$ 678.93 EA
Company wide:
0 in stock
Documents & Guides
FUSE 550A 690V 1BN/50 AR UC

Overview

FUSE 550A 690V 1BN/50 AR UC
Also known as: 051712256070, 170M3422, BUS170M3422

Specifications

No Specifications Available