Fuse, Square Body DIN 43-653, Size 1, Indicator, 500A, 690/700VAC

Item #: 0950938

Cat #: 170M3421

UPC: 051712256063

$ 678.93 EA
Company wide:
0 in stock
Documents & Guides
500 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -B/-, Visual Indicator, 690/700 Volt AC (IEC/UL)

Overview

500 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -B/-, Visual Indicator, 690/700 Volt AC (IEC/UL)

Square body flush-end contact high speed fuses, for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Catalog numbers available with visual indicator and Type K indicator for a microswitch.

Also known as: 051712256063, 170M3421, BUS170M3421

Specifications

Size: 1
Amps: 500
Type: Fuse, Square Body
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Size: 1
Type: Fuse, Square Body
Class: aR
Volts AC Range: 690 - 700
Amps: 500
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact