BUSS 170M3420 FUSE 450A 690V 1*BN/5

Item #: 0950936

Cat #: 170M3420

UPC: 051712256056

$ 678.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3420 FUSE 450A 690V 1

Overview

BUS 170M3420 FUSE 450A 690V 1
Also known as: 051712256056, 170M3420, BUS170M3420

Specifications

No Specifications Available