FUSE 400A 690V 1

Item #: 0950935

Cat #: 170M3419

UPC: 051712792998

$ 595.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 400A 690V 1*BN/50 AR UC

Overview

FUSE 400A 690V 1*BN/50 AR UC
Also known as: 051712792998, 170M3419, BUS170M3419

Specifications

Mounting: Flush
Amps: 400
Type: Square Body, Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body, Square
Amps: 400
Interrupt Rating DC: 200