350A Square Body Fuse, Flush End, Size 1, Visual Indicator, 690/700V

Item #: 0950931

Cat #: 170M3418

UPC: 051712814454

$ 528.82 EA
Company wide:
0 in stock
Documents & Guides
350 Amp Square Body Flush End Contact High Speed Fuse, Size 1, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Overview

350 Amp Square Body Flush End Contact High Speed Fuse, Size 1, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712814454, 170M3418, BUS170M3418

Specifications

Amps: 350
Size: 1
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Amps: 350
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Size: 1
Class: aR
Volts AC Range: 690 - 700