315A Square Body Fuse, Flush End, Size 1, Visual Indicator, 690/700V

Item #: 0950930

Cat #: 170M3417

UPC: 051712256032

$ 595.94 EA
Company wide:
0 in stock
Documents & Guides
315 Amp Square Body Flush End Contact High Speed Fuse, Size 1, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Overview

315 Amp Square Body Flush End Contact High Speed Fuse, Size 1, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712256032, 170M3417, BUS170M3417

Specifications

Mounting: Flush
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 315
Mounting: Flush
Interrupt Rating DC: 200
Type: Square Body, Square
Amps: 315