BUSS 170M3416 FUSE 250A 690V 1*BN/5

Item #: 0950928

Cat #: 170M3416

UPC: 051712256025

$ 595.94 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3416 FUSE 250A 690V 1

Overview

BUS 170M3416 FUSE 250A 690V 1
Also known as: 051712256025, 170M3416, BUS170M3416

Specifications

No Specifications Available