FUSE 200A 690V 1*BN/50 AR UC

Item #: 0950926

Cat #: 170M3415

UPC: 051712799546

$ 462.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 200A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 200A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799546, 170M3415, BUS170M3415

Specifications

Amps: 200
Mounting: Flush
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 200
Type: Square Body, Square
Mounting: Flush
Interrupt Rating DC: 200