BUSS 170M3414 FUSE 160A 690V 1*BN/5

Item #: 0950924

Cat #: 170M3414

UPC: 051712256018

$ 528.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3414 FUSE 160A 690V 1

Overview

BUS 170M3414 FUSE 160A 690V 1
Also known as: 051712256018, 170M3414, BUS170M3414

Specifications

No Specifications Available