BUSS 170M3413 FUSE 125A 690V 1*BN/5

Item #: 0950923

Cat #: 170M3413

UPC: 051712256001

$ 481.05 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3413 FUSE 125A 690V 1

Overview

BUS 170M3413 FUSE 125A 690V 1
Also known as: 051712256001, 170M3413, BUS170M3413

Specifications

Mounting: Flush
Amps: 125
Type: Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square
Amps: 125
Interrupt Rating DC: 200