BUSS 170M3409 FUSE 50A 690V 1*BN/50

Item #: 0950918

Cat #: 170M3409

UPC: 051712255967

$ 469.40 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3409 FUSE 50A 690V 1*

Overview

BUS 170M3409 FUSE 50A 690V 1*
Also known as: 051712255967, 170M3409, BUS170M3409

Specifications

No Specifications Available