BUSS 170M3408 FUSE 40A 690V 1*BN/50

Item #: 0950916

Cat #: 170M3408

UPC: 051712255950

$ 400.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3408 FUSE 40A 690V 1*

Overview

BUS 170M3408 FUSE 40A 690V 1*
Also known as: 051712255950, 170M3408, BUS170M3408

Specifications

No Specifications Available