BUSS 170M3397 FUSE 350A 1250V 1*BKN

Item #: 0950914

Cat #: 170M3397

UPC: 051712255943

$ 929.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M3397 FUSE 350A 1250V

Overview

BUS 170M3397 FUSE 350A 1250V
Also known as: 051712255943, 170M3397, BUS170M3397

Specifications

Amps: 350
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 350
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 100 kA