FUSE 200A 1250V

Item #: 0950908

Cat #: 170M3394

UPC: 051712255912

$ 298.99 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
No Documents Available
FUSE 200A 1250V 1*BKN/75 AR CU

Overview

FUSE 200A 1250V 1*BKN/75 AR CU
Also known as: 051712255912, 170M3394, BUS170M3394

Specifications

Amps: 200
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 200
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 100 kA