BUSS 170M3393 FUSE 160A 1250V 1*BKN

Item #: 0950907

Cat #: 170M3393

UPC: 051712255905

$ 875.68 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3393 FUSE 160A 1250V

Overview

BUS 170M3393 FUSE 160A 1250V
Also known as: 051712255905, 170M3393, BUS170M3393

Specifications

No Specifications Available