BUSS 170M3308 FUSE 40A 690V 1*E/76

Item #: 0950872
Cat #: 170M3308
UPC: 051712255578
Call for price
Company wide:
0 in stock
BUS 170M3308 FUSE 40A 690V 1*

Overview

BUS 170M3308 FUSE 40A 690V 1*
Also known as: 051712255578, 170M3308, BUS170M3308

Specifications

Customer Reviews

No reviews for this product
(0)