BUSS 170M3269 FUSE 400A 690V 1*KN/1

Item #: 0950861

Cat #: 170M3269

UPC: 051712255523

$ 719.00 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3269 FUSE 400A 690V 1

Overview

BUS 170M3269 FUSE 400A 690V 1
Also known as: 051712255523, 170M3269, BUS170M3269

Specifications

No Specifications Available