BUSS 170M3268 FUSE 350A 690V 1*KN/1

Item #: 0950860

Cat #: 170M3268

UPC: 051712799805

$ 492.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3268 FUSE 350A 690V 1

Overview

BUS 170M3268 FUSE 350A 690V 1
Also known as: 051712799805, 170M3268, BUS170M3268

Specifications

No Specifications Available